• The item cannot be ordered due to missing prices.

Cutting head with jaws R1/8

Article no.: 820650 R1/8

Select article variation and quantity

Thread type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread type R1/8
    Mounting ⌀ of the cutting head 63.5 mm
    Type of product Pipe-threading tool

    Identification numbers & Classifications

    Article number 820650 R1/8
    EAN / GTIN 4044942047576
    Manufacturer number 479200

    Description

    Suitable for:

    Ratchet pipe threading tools No. 820300 / 820310.

    Suitable for:

    Ratchet arm: Size C 1.1/4

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart