• The item cannot be ordered due to missing prices.

Plastic pipe shears, for ⌀ to: 63mm

Article no.: 819670 63

Select article variation and quantity

for ⌀ to (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ⌀ to 63 mm
Type of product Scissors

Identification numbers & Classifications

Article number 819670 63
EAN / GTIN 4045197675880
Manufacturer number 819670 63

Description

Version:

Shears for easy cutting of plastic pipes. Broad pipe support for square cuts. Exchangeable, specially hardened blades.
Shears body of ergonomic magnesium die-casting with rubberised handles. Positive cutter advance because rack and cutter are combined in one unit. The blade has a PTFE anti-stick coating, which gives it outstanding anti-friction properties. Quick-change system for changing blades - no tools required.
Additionally with a switchable pipe stop for pipes ≤ 50 mm ⌀.

Application:

For cutting off PE, PP, VPE, PB, and PVDF pipes. (Limited capability where pipe walls are very thin). Particularly suitable as preparation for socket welding. Plastic pipe cutter for easy cutting.

Note:

For hose shears see No. 769940, 769960 and 769980.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart