• The item cannot be ordered due to missing prices.

Spare cutter wheel, Type: 1

Article no.: 819521 1
New product

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutter wheel ⌀ 20 mm
Cutter wheel width 5 mm
Cutter wheel bore 5 mm
Type of product Cutter wheel

Identification numbers & Classifications

Article number 819521 1
EAN / GTIN 4039976020596

Description

Suitable for:

Pipe cutter for stainless steel (VA) / copper No. 819451, 819501 and No. 819450, 819500 (both up to Cat 54).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart