• The item cannot be ordered due to missing prices.

Pipe cutter stainless steel (VA) / copper 64 mm

Article no.: 819501 64
New product

Select article variation and quantity

for pipe outer ⌀ up to (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutter wheel ⌀ 20 mm
for pipe outer ⌀ 6 mm - 64 mm

Identification numbers & Classifications

Article number 819501 64
EAN / GTIN 4039976020909

Description

Version:

Robust design for high loadings and sturdy spindle guidance; 2 or 4 guide rollers and precise cutter wheel / guide roller bearings ensure accurate operation and a square cut.

Application:

For cutting stainless steel and copper pipes up to max. 4 mm wall thickness.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart