• The item cannot be ordered due to missing prices.

Pipe cutter DP50 for HT pipes 1

Article no.: 818190 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for pipe outer ⌀ 50 mm
Length 202 mm
Weight 294 g
suitable for pipe material VA; Aluminium; Brass; Copper
Type of product Pipe cutters

Identification numbers & Classifications

Article number 818190 1
EAN / GTIN 4003773087809
Manufacturer number 90 23 01 BK

Description

Version:

Tool body of glass-fibre-reinforced plastic. Exchangeable blade of high-quality ball bearing steel, can be changed with no tools required. Optimum pipe guidance and easy cutting thanks to self-adjusting rollers with plain bearings. The spring-mounted cutting blade means there is no need for tedious adjustment whilst cutting.

Advantage:

One tool, two functions, three diameters. Easily and neatly cut and chamfer common plastic wastewater pipes in a single step. Smooth cut: No adjustment, no deburring and a reduced risk of clogging or damage to the seal.

Application:

Cuts HT pipes and many other plastic pipes with ⌀ 32, 40 or 50 mm and a wall thickness of up to 2.4 mm. Easy to position thanks to clear view of the cut-off point. Final cuts or fine cuts are possible from a section length of approx. 10 mm.

Spare part:

For replacement blade see No. 818191 size 1 and replacement quick-change pivot pin No. 818192 size 1.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart