• The item cannot be ordered due to missing prices.

Plastic pipe cutter

Article no.: 818160

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutter wheel ⌀ 51 mm
Cutter wheel width 11 mm
Cutter wheel bore 8 mm
for pipe outer ⌀ 50 mm - 127 mm
Number of guide rollers 3
Number of cutter wheels 1
Type of product Pipe cutters

Identification numbers & Classifications

Article number 818160
EAN / GTIN 4045197675866
Manufacturer number 818160

Description

Version:

Body of die-cast aluminium with 3 guide rollers, of which 1 roller is adjustable (1 position for pipes up to 110 mm and another for pipes 110 −127 mm) for optimum matching to the pipe ⌀. Quick adjustment spindle with ratchet and spring retraction. Ergonomic handle. Cutter wheel with PTFE anti-friction coating for easier working, especially on thick-walled plastic pipes. Detachable manual deburrer with TiN-coated S20 blade.

Application:

For cutting off PE, PP, VPE, PB, and PVDF pipes. With a different cutter wheel also suitable for copper, aluminium, and thin-walled stainless steel pipes. (Available as an option)

Spare part:

Spare cutter wheel No. 818170 for plastic and composite pipes and No. 818175 for copper, aluminium and stainless steel.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart