• The item cannot be ordered due to missing prices.

Pipe cutter universal, for ⌀ to: 54mm

Article no.: 818130 54
New product

Select article variation and quantity

for ⌀ to (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutter wheel ⌀ 19 mm
Cutter wheel width 6.2 mm
Cutter wheel bore 4.85 mm
for pipe outer ⌀ 6 mm - 54 mm
Length 220 mm - 280 mm
Width 85 mm
Number of guide rollers 4
Number of cutter wheels 1
Height 40 mm
Weight 720 g
suitable for pipe material VA; Aluminium; Brass; Copper
with ratchet function no
Type of product Pipe cutters

Identification & Classification

Article number 818130 54
EAN / GTIN 4067263125129
Manufacturer number 818130 54
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Extremely sturdy design for very heavy duties. Clean and reliable cut thanks to 4 guide rollers in a row.
Die-cast aluminium body. Quick adjustment spindle with ratchet and spring retraction. With spare cutter wheel No. 818110.

Advantage:

Long working lives due to TiN coated cutter wheel. Saves effort and time due to:
  • Ergonomic handle
  • Lightweight design
  • needle bearings on the guide rollers and cutter wheel
  • Detachable manual deburrer with TiN-coated S20 blade.

Application:

Multi-functional use for cutting stainless steel, aluminium, brass, and copper pipes.

Spare part:

Spare cutter wheel No. 818110.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart