• The item cannot be ordered due to missing prices.

Spare cutter wheel for steel pipes 1.1/4 in

Article no.: 815230 1.1/4

Select article variation and quantity

Pipe cutter (in) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutter wheel ⌀ 25 mm
    Cutter wheel width 14 mm
    Cutter wheel bore 7.6 mm
    Type of product Cutter wheel

    Identification numbers & Classifications

    Article number 815230 1.1/4
    EAN / GTIN 4045197382498
    Manufacturer number 815230 1.1/4

    Description

    Suitable for:

    For pipe cutters No. 815030

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart