{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Pipe cutter RAPID 14000+2 | |
Cutter wheel ⌀ | 25 mm | |
Cutter wheel width | 14 mm | |
Cutter wheel bore | 7.6 mm | |
for pipe outer ⌀ | 1/8 − 1.1/4 in | |
Number of guide rollers | 2 | |
Number of cutter wheels | 1 | |
Type of product | Pipe cutters |
Article number | 815001 1.1/4 | |
EAN / GTIN | 4018754329700 | |
Manufacturer number | 60030000 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Pipe cutter with 1 cutter wheel for steel pipes 1.1/4 in |
||
Number of guide rollers | 2 | 2 |
Number of cutter wheels | 1 | 1 |
Cutter wheel bore | 7.6 | 7.6 |
Cutter wheel width | 14 | 14 |
Cutter wheel ⌀ | 25 | 25 |
for pipe outer ⌀ | 1/8 − 1.1/4 | 1/8 − 1.1/4 |
Type of product | Pipe cutters | Pipe cutters |