{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum pressure | 50 bar | |
Delivery per stroke | 37.7 cm3 | |
Hose connection thread | 1/2 inch BSPP | |
Hose length | 1.83 m | |
Container volume | 13.6 l | |
maximum temperature | 50 °C | |
Weight | 6.4 kg | |
Length | 710 mm | |
Width | 220 mm | |
Height | 240 mm | |
Type of product | Test pump |
Article number | 814891 1 | |
EAN / GTIN | 095691500724 | |
Manufacturer number | 50072 | |
Manufacturer | RIDGE TOOL GmbH & Co. OHG, Hasslinghauser Straße 150, 58285 GEVELSBERG, Germany, www.ridgid.eu |