Version:
Multi-function camera for visual inspection of places that are difficult to access. Compatible with all RUNPOTEC products with RTG ⌀ 6 mm, such as PowerRex (No.
814868), Runposticks (No.
814877), Runpo1 (No.
814865) and fibreglass rod (No.
814882).
- 3.5 inch TFT LCD colour display; focussing distance 30 mm – 80 mm.
- Camera head with 345000 pixels (640×480); image angle 64°.
- 6 pcs. LED incorporated in the camera head.
- Protection class IP 67 (camera head and cable).
- 230V or battery operation.
Application:
Ideal for empty conduits (from internal ⌀ 14 mm), suspended ceilings, ducts and underfloor channels, maintenance and plant inspections.
Supplied with:
1 Runpocam RC2 with cable (30 m) incl. reel in carrying case, 1 each of 2-port USB charging plug 230 V and 12 V (car), 1 USB cable 3 m, 1 cordless LED high-performance lamp 320 lumens incl. charger cable, 1 micro-memory card 8 GB, 1 Runpoglider with front thread, 1 system slide, 1 magnetic fishing set, 1 connection thread set RTG ⌀ 6 mm, 1 fishing hook, 1 flexible attachment 12 cm, 1 thread attachment RC2.