• The item cannot be ordered due to missing prices.

RUNPO 5 cable pulling rod, twisted, in a plastic box 20 m

Article no.: 814872 20

Select article variation and quantity

Band length (m) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Band length 20 m
    Maximum load on connection between cable pulling rod and sleeve 2.7 kN
    Type of product Cable pulling tool

    Identification numbers & Classifications

    Article number 814872 20
    EAN / GTIN 9120045472806
    Manufacturer number 10013

    Description

    Version:

    5.3 mm thick cable pulling rod of polyester, triple twisted. Each with a crimped-on reinforced flexible starting head (RUNPOGLIDE) with twist compensation and stainless steel pulling eye. Extremely flexible strip down to only 20 mm bending radius.

    Advantage:

    Virtually unbreakable even at the tightest radii.

    Application:

    For pipe diameters 16 − 40 mm.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart