{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Band length | 50 m | |
Maximum load on cable pulling rod | 5 kN | |
Maximum load on connection between cable pulling rod and sleeve | 1 kN | |
Type of product | Cable pulling tool |
Article number | 814870 50 | |
EAN / GTIN | 4044489018503 | |
Manufacturer number | 101850 |