• The item cannot be ordered due to missing prices.

GF3 fibreglass cable pulling rod in a plastic box 30 m

Article no.: 814867 30

Select article variation and quantity

Band length (m) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Band length 30 m
    Maximum load on cable pulling rod 4.5 kN
    Maximum load on connection between cable pulling rod and sleeve 1.3 kN
    Type of product Cable pulling tool

    Identification numbers & Classifications

    Article number 814867 30
    EAN / GTIN 9120045477153
    Manufacturer number 10197

    Description

    Version:

    3 mm thick fibreglass rod accepts pushing force yet is highly flexible; ideal for pulling cables into complicated runs where conduit is already laid or where there are many bends in the conduit.
    Ergonomic holding and carrying handle. Patented guiding head with anti-twist and kink protection (2 pcs. external thread ⌀ RTG 6 mm). Automatic glide back protection. Anti-slip coating. Suitable for construction sites, splash-proof and dust-proof, shock-proof and break-proof. Possible up to a radius of 38 mm.
    Also compatible with RUNPOCAM RC2 (No. 814878) and the basalt rods (No. 814877).

    Supplied with:

    Accessories securely stored in a plastic box: 1 flexible guiding head (RUNPOGLIDE) with anti-twist protection, 1 anti-kink end sleeve RTG ⌀ 6 mm, 1 pull-in aid, 1 special adhesive 3 g, 1 cable pull loop (⌀ 14 mm external), 6 adhesive sleeves ⌀ 3 mm, 3 pull eyes ⌀ 7 mm, 1 starting bulb ⌀ 11 mm, 1 connecting sleeve, 2 mounting wrenches, 1 CR2032 button battery.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart