{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 375 mm | |
maximum width across flats | 44 mm | |
overall length | 15 in | |
Jaw position | 22 degrees | |
Manufacturing process | drop-forged and hardened | |
non-sparking | no | |
Scaling | yes | |
Grips | no | |
Type of product | Adjustable spanners |
Article number | 814000 375 | |
Manufacturer number | 814000 375 |