• The item cannot be ordered due to missing prices.

Adjustable spanner with reversible jaw 205 mm

Article no.: 813930 205

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 205 mm
Standard ISO 6787; ASME B107.8M-2003
maximum width across flats 28 mm
overall length 8 in
Jaw position 15 degrees
Manufacturing process precision hardened, treated for protection against rust
Material High-performance steel alloy
Surface chrome-plated
Weight 272 g
non-sparking no
Reversible jaws yes
Scaling yes
Ratchet function no
Grips yes
Type of product Adjustable spanners

Identification numbers & Classifications

Article number 813930 205
EAN / GTIN 7314150103447
Manufacturer number 9071 PC

Description

Version:

With ergonomic handle of thermoplastic elastomer. Jaw angle 15°. Drop-forged, hardened and chromium plated. By reversing the rack jaw the adjustable spanner becomes a pipe wrench. The serrated jaw is induction hardened and guarantees a secure grip.

Standard:

ISO 6787; ASME B107.8M-2003

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart