• The item cannot be ordered due to missing prices.

Pliers wrench VDE insulated, Overall length: 250mm

Article no.: 813851 250

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw length 30 mm
Jaw capacity 0 mm - 52 mm
overall length 250 mm
Type of product Pliers Wrench

Identification numbers & Classifications

Article number 813851 250
EAN / GTIN 4003773082408
Manufacturer number 86 06 250

Description

Version:

  • Handle fully insulated up to 1000 V to DIN EN IEC 60900 / VDE 0682-201.
  • With scale for correct setting away from the workpiece.
  • Parallel guided, smooth jaws; chrome-plated version.
  • Ratchet adjustment at the push of a button and clamping lever for high contact pressure at the jaws.
  • The travel between the gripping faces is large enough to permit release and grip on a ratchet basis.
  • Pliers wrench, chrome-plated.
  • Handles with multi-component covering.

Application:

For use at voltages up to 1000 V.

Note:

Soft jaws available under No. 813725.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart