{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw length | 22 mm | |
Jaw capacity | 0 mm - 40 mm | |
overall length | 180 mm | |
Type of product | Pliers Wrench |
Article number | 813720 180 | |
EAN / GTIN | 4003773047162 | |
Manufacturer number | 86 05 180 |
This article |
Recommendations |
|
---|---|---|
Pliers wrench with 2-component grips 180 mm |
||
overall length | 180 | 180 |
Jaw length | 22 | 23 |
Jaw capacity | 0 ;40 | 0 ;40 |
Type of product | Pliers Wrench | Pliers Wrench |