{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw length | 30 mm | |
Jaw capacity | 0 mm - 52 mm | |
overall length | 250 mm | |
Type of product | Pliers Wrench |
Article number | 813700 250 | |
EAN / GTIN | 4003773033837 | |
Manufacturer number | 86 03 250 |
This article |
Recommendations |
|
---|---|---|
Pliers wrench, overall length: 250mm |
||
overall length | 250 mm | 250 mm |
Jaw length | 30 mm | 30 mm |
Jaw capacity | 0 mm - 52 mm | 0 mm - 52 mm |
Type of product | Pliers Wrench | Pliers Wrench |