• The item cannot be ordered due to missing prices.

Raptor® nut wrench 250 mm

Article no.: 813600 250

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 250 mm
Jaw capacity 3/8 − 1.1/4 in
Jaw capacity 10 mm - 32 mm
Norm DIN ISO 5743
Type of product Pliers Wrench

Identification numbers & Classifications

Article number 813600 250
EAN / GTIN 4003773054566
Manufacturer number 87 41 250

Description

Version:

Jaws chemically greyed, polished head, plastic coated handles. Box joint, ratchet adjustment at the press of a button, protection against trapping fingers. Self-clamping in the range 17 − 32 mm, the specific jaw opening is large enough to permit release and grip on a ratchet basis.

Application:

Quick tightening and releasing of metric and imperial hexagon nuts, even when painted over and with rounded corners. Ideal for lock nuts.

Standard:

DIN ISO 5743

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart