• The item cannot be ordered due to missing prices.

Pliers wrench 180 mm

Article no.: 813501 180

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Jaw length 23 mm
Jaw capacity 0 mm - 40 mm
overall length 180 mm
Type of product Pliers Wrench

Identification numbers & Classifications

Article number 813501 180
EAN / GTIN 4062406238995
Manufacturer number 813501 180

Description

Version:

Parallel guided, smooth jaws; chrome-plated version.
Ratchet adjustment at the push of a button and clamping lever for high contact pressure at the jaws. The travel between the gripping faces is large enough to permit release and grip on a ratchet basis.
User-friendly working due to ergonomically shaped handles with non-slip plastic coating, reducing the risk of slipping. Pliers wrench, chrome-plated.
Laser engraved scale (front face metric and rear face imperial), allows the width across flats to be pre-set.

Application:

Grips screws, nuts, chrome-plated fittings etc. without damaging them.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart