{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 250 mm | |
Jaw capacity | 75 mm | |
Type of jaws | Plastic | |
Surface | chrome-plated | |
Type of product | Pipe pliers |
Article number |
813052 250
Copy |
|
EAN / GTIN |
4003773078470
Copy |
|
Manufacturer number |
81 11 250
Copy |
|
Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de |