Pipe grip pliers with serrated gripping jaws Surface chemically blacked, overall length: 250mm

Article no.: 813051 250
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
119 pieces in stock 119 pieces available in 11-14 working days

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 250 mm
Jaw capacity 80 mm
Type of jaws serrated
Surface chemically blacked
Type of product Pipe pliers

Identification & Classification

Article number 813051 250
Copy
EAN / GTIN 4003773078463
Copy
Manufacturer number 81 01 250
Copy
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

With serrated gripping jaws.
25-step adjustable box joint. Quick step adjustment by means of a spring-loaded push button. Plastic coated handles.

Application:

For pipes, round nuts, oil filters etc.

Material:

Chrome vanadium electro-steel, drop forged. Surface chemically blacked.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart