{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tape width | 11 mm | |
Clamping capacity ⌀ | 66 mm - 105 mm | |
Weight | 0.29 kg | |
Band length | 350 mm | |
Material of tape | Stainless steel | |
Type of product | Pipe wrench and water pump pliers |
Article number | 811550 11/350 | |
EAN / GTIN | 3148517937338 | |
Manufacturer number | U.48 | |
Manufacturer | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de |