{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tape width | 22 mm | |
overall length of the shank | 236 mm | |
Clamping capacity ⌀ | 200 mm | |
Band length | 600 mm | |
Material of tape | Non-slip rubber fabric | |
Type of product | Pipe wrench and water pump pliers |
Article number | 811390 22/600 | |
EAN / GTIN | 4018754048137 | |
Manufacturer number | 76500001 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Strap wrench 22/600 mm |
||
Tape width | 22 | 27 |
Band length | 600 | 930 |
overall length of the shank | 236 | 300 |
Clamping capacity ⌀ | 200 | 230 |
Material of tape | Non-slip rubber fabric | non-slip fabric |
Clamping capacity ⌀ | 1 ;8 | |
Type of product | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers |