• The item cannot be ordered due to missing prices.

Light chain pipe wrench 3/8-4 in

Article no.: 811100 3/8-4

Product details

Technical Data

Chain length 410 mm
Handle length 300 mm
Pipe ⌀ 3/8 − 4 in
Material Chrome vanadium steel
Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 811100 3/8-4
EAN / GTIN 4045197225832
Manufacturer number 811100 3/8-4

Description

Version:

Profiled handle with toothed face and strong steel chain.

Material:

Chrome vanadium steel.

Spare part:

Spare chain see No. 709910.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart