• The item cannot be ordered due to missing prices.

Pipe wrench with movable jaw, for one-handed operation 1.1/2 in

Article no.: 810870 1.1/2

Select article variation and quantity

Pipe ⌀ (in) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Pipe ⌀ 1.1/2 in
overall length 250 mm
Jaw capacity 48 mm
Material of handle Spheroidal graphite cast iron
Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 810870 1.1/2
EAN / GTIN 095691103482
Manufacturer number 10348

Description

Version:

Direct and quick positioning using the spring-loaded hook jaw. Handle of sturdy malleable cast iron, red paint finish. Sharp and cleanly finished gripper jaws.

Advantage:

  • Genuine one-handed operation
  • Smooth ratchet action
  • Quick and secure grip

Application:

When tightening, the jaws press tightly on the pipe, and then release automatically when the handle is lifted.

Downloads & documents

Compare with similar products

This article


Recommendations


Pipe wrench with movable jaw, for one-handed operation  1.1/2 in

Pipe wrench with movable jaw, for one-handed operation 1.1/2 in

overall length 250 240 240
Pipe ⌀ 1.1/2 1.1/2 1.1/2
Jaw capacity 48 49 49
Material of handle Spheroidal graphite cast iron perlitic malleable cast iron Aluminium
Type of product Pipe wrench and water pump pliers Pipe wrench and water pump pliers Pipe wrench and water pump pliers

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart