{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Pipe ⌀ | 1.1/2 in | |
overall length | 240 mm | |
Jaw capacity | 49 mm | |
Material of handle | Aluminium | |
Type of product | Pipe wrench and water pump pliers |
Article number | 810860 1.1/2 | |
EAN / GTIN | 4045197377562 | |
Manufacturer number | 810860 1.1/2 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |