{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 675 mm | |
Jaw capacity | 120 mm | |
Pipe ⌀ | 3 in | |
Jaw angle | 45 degrees | |
Manufacturing process | forged throughout | |
Hardened and tempered jaw | induction hardened | |
Material of pliers | Chrome vanadium steel | |
S-jaw | yes | |
Swedish profile | yes | |
Type of product | Pipe wrench and water pump pliers |
Article number | 810740 3 | |
EAN / GTIN | 4005887265609 | |
Manufacturer number | 87100025 |
This article |
Recommendations |
||
---|---|---|---|
Corner pipe wrench with S-form jaws 3 in |
|||
overall length | 675 | 630 | 630 |
Manufacturing process | forged throughout | forged throughout | forged throughout |
Jaw angle | 45 | 45 | 45 |
Pipe ⌀ | 3 | 3 | 3 |
Swedish profile | yes | yes | yes |
S-jaw | yes | yes | yes |
Jaw capacity | 120 | 110 | 110 |