• The item cannot be ordered due to missing prices.

Pipe wrench (lighter version) 2 in

Article no.: 810200 2

Product details

Technical Data

overall length 560 mm
Jaw capacity 75.5 mm
Pipe ⌀ 2 in
Jaw angle 90 degrees
Manufacturing process forged throughout
Hardened and tempered jaw induction hardened
Material of pliers Special tool steel
Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 810200 2
EAN / GTIN 4045197166999
Manufacturer number 810200 2

Description

Version:

Swedish design, with broad 90° offset jaw. Fully forged with captive adjustment nut.

Material:

Special tool steel; quenched and tempered, jaws induction hardened.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart