{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 300 mm | |
Jaw capacity | 42 mm | |
Pipe ⌀ | 1 in | |
Jaw angle | 90 degrees | |
Manufacturing process | forged throughout | |
Hardened and tempered jaw | induction hardened | |
Material of pliers | Special tool steel | |
Type of product | Pipe wrench and water pump pliers |
Article number | 810100 1 | |
EAN / GTIN | 4005887266309 | |
Manufacturer number | 87110010 |
This article |
Recommendations |
|
---|---|---|
Pipe wrench, Pipe ⌀: 1in |
||
overall length | 300 mm | 300 mm |
Manufacturing process | forged throughout | forged throughout |
Pipe ⌀ | 1 in | 1 in |
Jaw capacity | 42 mm | 42 mm |
Hardened and tempered jaw | induction hardened | induction hardened |
Material of pliers | Special tool steel | Special tool steel |
Type of product | Pipe wrench and water pump pliers | Pipe wrench and water pump pliers |