{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill ⌀ | 12 mm | |
Flute length | 390 mm | |
overall length | 460 mm | |
Shank ⌀ | 12 mm | |
Hexagon shank | 11 mm | |
Type of product | Wood drill |
Article number | 795610 12 | |
EAN / GTIN | 9002696165422 | |
Manufacturer number | 0084120460 |