{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 10 mm | |
Overall length | 133 mm | |
Number of cutting edges Z | 2 | |
Tool material | HSS | |
Type of product | Wood drill |
Article number | 795305 10 | |
EAN / GTIN | 9002696180609 | |
Manufacturer number | 013C100133 |