Mortise chisel set with wooden handle, Number of chisels: 5

Article no.: 794850 5
Copy
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
28 pieces in stock 28 pieces available in 11-14 working days

Select article variation and quantity

Number of chisels Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of chisels 5
Material of handle Wood
Type of product Mortise chisel (bevelled edge)

Identification & Classification

Article number 794850 5
Copy
EAN / GTIN 4250098604185
Copy
Manufacturer number 13001.05
Copy
Manufacturer/responsible person MHG Messerschmidt GmbH, An der Auehütte 15, 98574 SCHMALKALDEN, Germany, www.mhg-tools.de

Description

Version:

Long style with wide chamfer; forged; ground bright finish. Each chisel is tested for hardness and edge holding properties.

Material:

Top quality special steel with wooden handle.

Supplied with:

1 each mortise chisel No. 794800: Size 8; 12; 16; 20; 25

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart