• The item cannot be ordered due to missing prices.

ERGO™ mortise chisel, Blade width: 12mm

Article no.: 794775 12

Select article variation and quantity

Blade width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Blade width 12 mm
Blade length 140 mm
Type of product Mortise chisel (bevelled edge)

Identification numbers & Classifications

Article number 794775 12
EAN / GTIN 7311518238513
Manufacturer number 434-12

Description

Version:

Ergonomic, shock-resistant, and non-slip 2-component plastic handle. Precision-ground, hardened, and tempered blade. With protective collar.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart