• The item cannot be ordered due to missing prices.

Carbide-tipped hammer drill SDS-max “8X” 12X540 mm

Article no.: 789206 12X540

Select article variation and quantity

⌀×overall length (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Max

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    12 mm
    overall length 540 mm
    Flute length 400 mm
    Tool material Carbide
    Use with impact / without impact Impact drilling
    Shank SDS Max
    Type of product Masonry drill

    Identification numbers & Classifications

    Article number 789206 12X540
    EAN / GTIN 4059952532769
    Manufacturer number 2608900202

    Description

    Version:

    New generation EXPERT SDS-max “8X” with welded 4-edge solid carbide head. Shaped cutters for high drilling performance, long working life and low wear. No digging in when drilling in reinforced concrete.
    Special carbide insert geometry for longer tool lives.

    Drill head with square cross section from ⌀ 16 mm.

    Application:

    For drilling concrete, natural stone, and masonry.

    Note:

    Generation SDS-max-7 drill (with embedded carbide cutting edges, soldered) in the size 35×520 – 52×520 under No. 789204.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart