• The item cannot be ordered due to missing prices.

Carbide-tipped hammer drill, SDS-max 16X340 mm

Article no.: 789200 16X340

Select article variation and quantity

⌀×overall length (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Max

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

16 mm
overall length 340 mm
Flute length 200 mm
Tool material Carbide
Use with impact / without impact Impact drilling
Shank SDS Max
Number of cutting edges Z 2
Type of product Masonry drill

Identification numbers & Classifications

Article number 789200 16X340
EAN / GTIN 4002395374144
Manufacturer number 4932352756

Description

Version:

Special carbide insert geometry for longer tool lives.
Tip angled more acutely: more precision when drilling, no slipping along the surface, more aggressive in rebar and greater drilling speed. PGM-certified – approves precise drilled holes suitable for plugs, both for chemical and mechanical anchors. Large flute channels for quick evacuation of waste material, resulting in less friction.
Drill head with square cross section from ⌀ 16 mm.

Application:

For drilling concrete, natural stone, and masonry.

Note:

When using long drills > 500 mm, first drill a pilot hole at least 150 mm deep with a shorter drill (preferably of the same ⌀).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart