• The item cannot be ordered due to missing prices.

Carbide-tipped hammer drill set “MX4” 5

Article no.: 789062 5
New product

Select article variation and quantity

Number of drills Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Plus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Use with impact / without impact Impact drilling
Shank SDS Plus
Packaging Plastic case
Number of cutting edges Z 5
Type of product Masonry drill

Identification numbers & Classifications

Article number 789062 5
EAN / GTIN 4058546521660

Description

Version:

Drill head with square cross-section. Increased drilling speed due to 4-cutter head. Double the service life compared to 2 cutters. Large-volume 4-flute design. TARGET TIP TECHNOLOGY - tip angled more acutely:
more precision when drilling, no slipping along the surface, more aggressive in rebar and greater drilling speed.
PGM certified – verified precise and wall-plug-capable drill holes, both for chemical and for physical anchors.
PACKOUT-compatible plastic case.

Application:

For drilling concrete, natural stone, and masonry − with very high drilling comfort. Very smooth action, perfect for truly circular holes. 4-flute design for quick clearance of waste material, low vibration, and high stability. Less tiring for the operator and less load on the machine.

Content:

Hammer drill No. 789050: 1 pc. each
Size 5; 6 length 115 mm;
Size 6; 8; 10 length 165 mm

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart