Adapter SDS-MAX to SDS-PLUS, Type: 1

Article no.: 789049 1
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
27 pieces in stock 27 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Shank: SDS Max; SDS Plus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 224
Drive SDS-MAX
Drive profile SDS-PLUS
Shank SDS Max; SDS Plus
Type of product Quick change adapter

Identification & Classification

Article number 789049 1
Copy
EAN / GTIN 4062406569051
Copy
Manufacturer number 789049 1
Copy
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Quick-change toolholder with click function for easy changing of the tool.

Application:

For machines with SDS MAX holder for mounting drills with SDS PLUS shank, so that smaller drill ⌀ can be used in heavy hammer drills.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart