• The item cannot be ordered due to missing prices.

Carbide-tipped hammer drill SDS-plus, ⌀×overall length: 10X350mm

Article no.: 789010 10X350

Select article variation and quantity

⌀×overall length (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Use with impact / without impact: Impact drilling
  • Shank: SDS Plus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

10 mm
Overall length 350 mm
Working length 290 mm
Tool material Carbide
Use with impact / without impact Impact drilling
Shank SDS Plus
Number of cutting edges Z 2
Type of product Masonry drill

Identification numbers & Classifications

Article number 789010 10X350
EAN / GTIN 4062406262822
Manufacturer number 789010 10X350

Description

Version:

The distinctive and aggressive centre point permits active centring and optimum guidance during the drilling operation. Innovative head design with short straight lands for significantly faster drilling coupled with significantly improved stability, even in reinforced concrete. Vibration-optimised helical profile with reinforced core. The core diameter and the helix pitch of the drill are precisely matched to each other and ensure efficient transmission of force from the hammer drill to the carbide tip.

Advantage:

  • Short helical lands and concave rake faces (scooping effect) ensure smooth evacuation of the drilling dust.
  • Wear marks: for evaluation whether the tool is still suitable for drilling holes suitable for insertion of plugs.
  • Additional specially shaped core cutting edges: efficient fragmentation of concrete.

Application:

For drilling concrete, natural stone, and masonry - with very high drilling comfort.

Note:

When using extra long drills (> 500 mm), first drill a pilot hole with a shorter drill of the same diameter (prevents bending and breakage).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart