• The item cannot be ordered due to missing prices.

Lever riveter HN2

Article no.: 770600 HN2

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 570 mm
for pop rivets in all materials up to 3 mm - 6.4 mm
Weight 1.85 kg
Type of product Lever riveter

Identification numbers & Classifications

Article number 770600 HN2
EAN / GTIN 4007081130011
Manufacturer number 130180 M20

Description

Version:

Die-cast aluminium body with tubular handles.

Supplied with:

Nozzle No. 770640 size 29 - 45.

Spare part:

Spare jaws No. 770630, spare nozzle No. 770640.

Downloads & documents

Compare with similar products

This article


Recommendations


Lever riveter  HN2

Lever riveter HN2

Insert for rivet screws M4; M5; M6; M8
overall length 570
Weight 1.85
Nozzle for pop rivets 3; 4; 5; 6.4
for pop rivets in all materials up to 3 ;6.4
Threaded spigot nozzle for rivet nuts M4; M5; M6; M8; M10
Type of product Lever riveter Lever riveter

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart