• The item cannot be ordered due to missing prices.

Pneumatic-hydraulic pop rivet tool TAURUS®, Type: 3

Article no.: 770512 3

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool stroke 25 mm
Setting force at 5 bar 14,000 N
Air consumption per rivet 4.8 l
Hose connection 6 mm
Hose connection 1/4 in
maximum mandrel ⌀ 4.5 mm
for pop rivets in all materials up to 6.4 mm
for pop rivets steel / aluminium up to 6.4 mm
Weight 1.9 kg
Type of product Pop riveter

Identification numbers & Classifications

Article number 770512 3
EAN / GTIN 4007081580007
Manufacturer number 1457871

Description

Version:

Operating pressure 5 − 7 bar. Removable rivet pin capture box.

Advantage:

The gripping jaw system ensures very long tool life and a non-slip grip on the rivet spigot. Low compressed air consumption due to two-phase operation: for setting and for lifting away the broken-off tail. Very quick operating cycle.

Supplied with:

Assembly spanners 12 / 14 AF and 14 / 17 AF.
1 bottle hydraulic oil 100 ml and 1 oil refill container.
Inluding nozzles 17/ 36, 17/ 40, 17/ 45.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart