• The item cannot be ordered due to missing prices.

Cordless pop rivet tool PowerBird® Pro Gold Edition CAS

Article no.: 770506 CAS

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Packaging Modular case (L-Boxx)
    suitable battery - supplier / battery type / voltage Type CAS 18 V
    Tool stroke 25 mm
    for pop rivets in all materials up to 6.4 mm
    Setting force 20000 N
    Type of rechargeable battery Lithium-ion
    Battery capacity 2 Ah
    Battery voltage 18 V
    Weight including rechargeable battery 2.1 kg
    Power supply Rechargeable battery-powered
    Type of product Pop riveter

    Identification numbers & Classifications

    Article number 770506 CAS
    EAN / GTIN 4007081102476
    Manufacturer number 1679666

    Description

    Version:

    Cordless tool for flexible use.

    Advantage:

    High operating speed combined with equally high performance; high reliability due to electronic control.

    Supplied with:

    Includes Li-ion push-in battery No. 770524 and charger No. 770528 size CAS in L-BOXX. Nozzles 17 / 32; 17 / 36; 17 / 40 and 17 / 45.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart