• The item cannot be ordered due to missing prices.

Cordless pop rivet tool AccuBird® Pro, Type: CAS

Article no.: 770504 CAS

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Type CAS 18 V
Tool stroke 25 mm
for pop rivets in all materials up to 6 mm
Setting force 13000 N
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 18 V
Weight including rechargeable battery 2.1 kg
Power supply Rechargeable battery-powered
Type of product Pop riveter

Identification numbers & Classifications

Article number 770504 CAS
EAN / GTIN 4007081102438
Manufacturer number 1679661

Description

Version:

Cordless tool for flexible use.

Advantage:

High operating speed combined with equally high performance; high reliability due to electronic control.

Supplied with:

Includes Li-ion push-in battery No. 770524 and charger No. 770528 size CAS in L-BOXX. Nozzles 17 / 20; 17 / 24; 17 / 27; 17 / 29; 17 / 32; 17 / 36 and 17 / 40.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart