Cordless pop rivet tool Birdie®, Type: CAS

Article no.: 770501 CAS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
8 pieces in stock 8 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Type CAS 18 V
Tool stroke 25 mm
for pop rivets in all materials up to 5 mm
Setting force 10000 N
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 18 V
Weight including rechargeable battery 1.3 kg
Power supply Mains operated
Type of product Pop riveter

Identification & Classification

Article number 770501 CAS
EAN / GTIN 4007081111973
Manufacturer number 1746720
Manufacturer SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Version:

Cordless tool for flexible use.

Advantage:

High operating speed combined with equally high performance; high reliability due to electronic control.
Small, handy and only 900 g without the battery. Coloured nozzles make it easier to match them to the pop rivet used. Extremely easy and quick nozzle change-over and maintenance of the chuck jaws without the use of tools. The transparent collection container enables constant monitoring of the remaining rivet pin filling quantity. The new Click & Twist function means the container can be emptied quickly and easily.

Supplied with:

Includes Li-ion push-in battery No. 770524 and charger No. 770528 size CAS in L-BOXX. Nozzles 17 / 24; 17 / 27; 17 / 29 and 17 / 32.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart