• The item cannot be ordered due to missing prices.

Pop rivet box

Article no.: 770290

Product details

Technical Data

for pop rivet nuts alu M4 – M6
for pop rivet nuts steel, brass and stainless steel M4 – M5
Type of product Hand pop riveter

Identification numbers & Classifications

Article number 770290
EAN / GTIN 4007081530019
Manufacturer number 1435455

Description

Version:

Hand pop riveter of high-quality die-cast aluminium, handles of forged CrV steel. Quick-change system for threaded spigots, no tools required.

Supplied with:

“GBM 10” hand pop riveter for joining thicknesses from 0.25 to 3 mm. Supplied with a threaded spigot and nozzles M4, M5 and M6, pop rivet nuts in 4 sizes:
approx. 50 pcs. aluminium M4×6×11.0 mm
approx. 50 pcs. aluminium M5×7×11.5 mm
approx. 50 pcs. aluminium M5×7×13.5 mm
approx. 40 pcs. aluminium M6×9×15.5 mm.
In a sturdy plastic box.

Downloads & documents

Compare with similar products

This article


Recommendations


Pop rivet box

Pop rivet box

for pop rivet nuts alu M4 – M6
for pop rivet nuts steel, brass and stainless steel M4 – M5
Type of product Hand pop riveter Hand pop riveter

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart