• The item cannot be ordered due to missing prices.

Spare blade for sheet metal (lower blade) 1BR/6

Article no.: 769934 1BR/6

Select article variation and quantity

Model Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting capacity sheet thickness up to 6 mm
Cutting capacity round steel bar ⌀ up to 13 mm
suitable for model 4BR/8
Type of product Knives

Identification numbers & Classifications

Article number 769934 1BR/6
EAN / GTIN 2050001933522
Manufacturer number 20029 5 1001

Description

Suitable for:

Hand-operated shears No. 967920.

Note:

  • The following specifications are required for subsequent orders of spare blades: Make, model, and, if known, the machine number or accurate scale drawing.
  • Please note: The indicated cutting performance is a maximum. If sustained use at the maximum cutting performance is required, we recommend the next larger model.
  • Cutting performance specifications refer to materials of 450 N/mm2 tensile strength.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart