{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting capacity sheet thickness | up to 5 mm | |
Cutting capacity round steel bar ⌀ | up to 11 mm | |
suitable for model | 1BR/5 | |
Type of product | Knives |
Article number | 769932 1BR/5 | |
EAN / GTIN | 2050001931528 | |
Manufacturer number | 20028 5 1000 |