Mitre shears, overall length: 210mm

Article no.: 769900 210
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
30 pieces in stock 30 pieces available in 11-14 working days

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 210 mm
Length blade 60 mm
Type of product Scissors

Identification & Classification

Article number 769900 210
EAN / GTIN 4033119000216
Manufacturer number 3104
Manufacturer Gebr. Schröder GmbH, Konrad-Zuse-Ring 3, 24220 FLINTBEK, Germany, www.original-loewe.de

Description

Version:

Body of sheet metal, blade of high quality special steel (PTFE anti-stick coated), blade pad of light metal with 2× 45° stops and markings for 15°, 60° and 90°. Handles coated with plastic. Shears mirror-finish chrome-plated.

Application:

For cutting mitred strips and sections in plastic, rubber or wood.

Note:

See No. 769905 (spare parts list) for spare blades.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart