• The item cannot be ordered due to missing prices.

General-purpose shears with trapezoidal blade 210 mm

Article no.: 769820 210

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 210 mm
    Length cutter 60 mm
    Type of handle plastic coated
    Material of cutter body Sheet metal, mirror-finish chrome-plated
    Material of blade pad Light metal
    Knife non-stick PTFE-coated no
    Replaceable blade yes
    Type of product Scissors

    Identification numbers & Classifications

    Article number 769820 210
    EAN / GTIN 4033119000735
    Manufacturer number 3805

    Description

    Version:

    Body of sheet metal, blade pad (anvil) of light metal. Slightly dragging cut; handles coated with non-slip plastic, shears mirror-finish chrome-plated, including 1 trapezoidal blade.

    Advantage:

    Quicker and also much more cost-effective changing of the trapezoidal blade.

    Application:

    For cutting rubber, leather, plastic, and wood sections up to approx. 10 mm cross section.

    Note:

    For replacement blades see No. 844710, 844715, 844730 and 844745, size 10 in each case.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart